Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Lever, MR, MR Escutcheon, Privacy, Mech.

  • Mfr # MR176PJEJ630RHCLDSCC

  • Zoro # G9361651


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR176PJEJ630RHCLDSCC
Zoro #
G9361651
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Stainless Steel
Series
MR
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Hardware
Style
Philadelphia
Lockset Grade
1
Lockset Finish
Satin Stainless Steel
Mortise / Cylindrical
Mortise
ADA Compliant
Yes
Strike Type
Curved Lip
Number of Keys
2
Key Type
Not Keyed
Lockset Handle Type
Lever
Standards
ANSI/BHMA 156.13, FL 21376, ICC/ANSI 117.1, UL and cUL Listed 10C
For Use With
Wood and Steel Doors
Ligature Resistant
No
Mortise/Cylindrical
Mortise
Lockset Performance Strength
Extra Heavy Duty
Lockset Fire Rating
3 hr
Features
12 ga Cold Rolled Steel Case
Function
Privacy
Keyway Type
Schlage C
Pins
0
Case Material
13 ga. Cold Rolled Dichromated Steel
Handle Type
Lever
Fire Rated
3 hr.
Visual Indicator Message
No Message
UL Fire Rating
UL10C
Lockset Style
Philadelphia
Knob/Handle Material
Stainless Steel
Fire Rating
3 hr
Lockset Function ANSI Code
F22
Performance Grade
1
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Trim Plate Shape
Rectangular
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Locking/Unlocking Access - Outside
Coin Turn
Locking/Unlocking Access - Inside
Thumb Turn
Hand Orientation
Right-Handed
Latch Bolt/Dead Bolt
Latch Bolt
Application
Commercial
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
ANSI/BHMA Finish
Satin Stainless Steel

Description

Mortise Lockset,Mechanical,Philadelphia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.