Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Lever, MR, MR Escutcheon, Store, Mech.

  • Mfr # MR115PJEJ630RHCLDSCC

  • Zoro # G9361782


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR115PJEJ630RHCLDSCC
Zoro #
G9361782
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
Philadelphia
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Keyed Different
Key Material
Nickel Silver
Lockset Performance Strength
Extra Heavy Duty
Includes
Hardware
Backset
2 3/4 in
Mortise/Cylindrical
Mortise
Location Type
Commercial
Series
MR
Item
Door Lockset
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Fire Rating
3 hr
Number of Keys
2
For Use With
Wood and Steel Doors
ADA Compliant
Yes
Features
12 ga Cold Rolled Steel Case
Standards
ANSI/BHMA 156.13, FL 21376, ICC/ANSI 117.1, UL and cUL Listed 10C
Strike Type
Curved Lip
Ligature Resistant
No
Finish
Satin Stainless Steel
Pins
6
Function
Storeroom
Handle Type
Lever
Case Material
13 ga. Cold Rolled Dichromated Steel
Keying
Keyed Different
Grade
1
Fire Rated
3 hr.
Visual Indicator Message
No Message
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F07
ANSI Grade
1
Includes Hardware
Hardware Included
Knob/Handle Material
Stainless Steel
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Trim Plate Shape
Rectangular
Performance Grade
1
UL Fire Rating
UL10C
Lockset Type
Mechanical
Hand Orientation
Right-Handed
Locking/Unlocking Access - Inside
Not Lockable
Application
Commercial
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Style
Philadelphia
Locking/Unlocking Access - Outside
Keyway

Description

Mortise Lockset,Mechanical,Philadelphia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.