Mortise Lockset MR Escutcheon, Series MR, Grd. 1, Entrance

  • Mfr # MR116BJEW630RHCLDSCC

  • Zoro # G9362044


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR116BJEW630RHCLDSCC
Zoro #
G9362044
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
Style
Boston
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Keyed Different
Strike Dim.
1-1/4 in x 4-7/8 in
Key Material
Nickel Silver
Includes
Hardware
Number of Keys
2
Features
12 ga Cold Rolled Steel Case
Backset
2 3/4 in
Location Type
Commercial
Mortise/Cylindrical
Mortise
ADA Compliant
Yes
Lockset Performance Strength
Extra Heavy Duty
For Use With
Wood and Steel Doors
Series
MR
Standards
ANSI/BHMA 156.13, FL 21376, ICC/ANSI 117.1, UL and cUL Listed 10C
Lockset Fire Rating
3 hr
Item
Door Lockset
Strike Type
Curved Lip
Ligature Resistant
No
Function
Entry
Finish
Satin Stainless Steel
Case Material
13 ga. Cold Rolled Dichromated Steel
Handle Type
Lever
Keying
Keyed Different
Fire Rated
3 hr.
Grade
1
Pins
6
Visual Indicator Message
No Message
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Not Lockable
Includes Hardware
Hardware Included
Knob/Handle Material
Stainless Steel
Lockset Type
Mechanical
Lockset Function ANSI Code
F04
Application
Commercial
ANSI Grade
1
UL Fire Rating
UL10C
Trim Plate Shape
Rectangular
Includes Core
Core Included
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Stainless Steel
Locking/Unlocking Access - Outside
Keyway
Lockset Style
Boston
Performance Grade
1
Hand Orientation
Right-Handed

Description

Mortise Lockset,Lever,Mechanical,Boston

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.