Zoro Homepage

Power Supply 24V

  • Mfr # 81440

  • Zoro # G0176517


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Finish
Metal
For Use With
Stand Alone Mortise or Cylindrical Locks
ADA Compliant
No
Product Type
Power Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81440
Zoro #
G0176517
UPC #
-
Country of Origin
United States

Details

Finish
Metal
Item
Power Supply 24V
For Use With
Stand Alone Mortise or Cylindrical Locks
ADA Compliant
No
Product Type
Power Supply

Description

Power Supply 24V, Metal Finish, For Use With Stand Alone Mortise or Cylindrical Locks, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.