GeminiDual Containment Storage Tank, Double Wall, Square, LDPE 1.5, Blue, 120 Gal Ribbed
Mfr # 01-32973
Zoro # G9126691
product price: $1,845.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Tank (Gal.)
120
Tank Style
Square
Color
Blue
Material
Low Density Polyethylene (LDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-32973
Zoro #
G9126691
UPC #
-
Country of Origin
United States
Details
Item
Square Tank,Blue,LDPE SD 1.5,120Ribbed
Tank (Gal.)
120
Tank Style
Square
Color
Blue
Material
Low Density Polyethylene (LDPE)
Description
Square Tank,Blue,LDPE SD 1.5,120Ribbed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.