Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GeminiDual Containment Storage Tank, Double Wall, Square, LDPE 1.5, Blue, 5 Gal

  • Mfr # 01-31922

  • Zoro # G9126658


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Tank (Gal.)
5
Tank Style
Square
Color
Blue
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-31922
Zoro #
G9126658
UPC #
-
Country of Origin
United States

Details

Item
Square Tank,Blue,LDPE SD 1.5,5 gal
Tank (Gal.)
5
Tank Style
Square
Color
Blue
Material
Low Density Polyethylene (LDPE)

Description

Square Tank,Blue,LDPE SD 1.5,5 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.