Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProChem Process Chemical Storage Tank, Vertical, Closed Top, 100 gal

  • Mfr # 01-31264

  • Zoro # G3952483


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Tank (Gal.)
100 gal
Tank Style
Vertical
Dia. (In.)
27 in
Construction Material
LLDPE
Overall Height
47 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-31264
Zoro #
G3952483
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
27 in
Overall Height
47 1/2 in
Height (In.)
47 1/2 in
Wall Thickness (In.)
1/4 in
Manufacturers Warranty Length
3 yr
Fill Opening Dia. (In.)
8 in
Tank Bottom Dia. (In.)
27 in
Fill Opening Diameter
8 in
Fill Cap Diameter
8 in
Tank Material Thickness
1/4 in
Overall Diameter
27 in

Details

Item
Storage Tank
Tank (Gal.)
100 gal
Tank Style
Vertical
Construction Material
LLDPE
Color
Natural
Material
Low Density Polyethylene (LDPE)
Shape
Round
Max. Temp. (F)
140 Degrees F
Agency Compliance
NSF 61
Max. Working Pressure (PSI)
Atmospheric
Connection (In.)
(2) 2 FNPT
Fitting Type
Polyethylene
Tank (L)
379 L
Graduations (Gal.)
10 gal
Type
Closed Top
Graduations (L.)
40 L
Standards
NSF/ANSI/CAN 61 Certified
Tank Material
LLDPE
Tank Opening Type
Closed Top
Graduation Mark Increments
10 gal
Maximum Operating Temperature
140 Degrees F
Liquid Storage Capacity
100 gal
Tank Orientation
Vertical
Maximum Liquid Temperature
140 Degrees F
Tank Wall Style
Single Wall
FDA Compliant
FDA Compliant
Stackable
No
UN Rating Liquids
Not Rated
UN Rating Solids
Not Rated

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 8 in, Frame Material Not Applicable, Graduation Mark Increments 10 gal, Liquid Storage Capacity 100 gal, Overall Depth Not Applicable, Overall Diameter 27 in, Overall Height 47 1/2 in, Overall Width Not Applicable, Standards NSF/ANSI/CAN 61 Certified, Tank Material LLDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.