Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProChem Process Chemical Storage Tank, Vertical, Closed Top, 200 gal

  • Mfr # 01-31266

  • Zoro # G3952440


product price: $737.99
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Tank (Gal.)
200 gal
Tank Style
Vertical
Dia. (In.)
34 in
Construction Material
LLDPE
Overall Height
60 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-31266
Zoro #
G3952440
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
34 in
Overall Height
60 1/2 in
Height (In.)
60 1/2 in
Wall Thickness (In.)
1/4 in
Manufacturers Warranty Length
3 yr
Fill Opening Dia. (In.)
16 in
Tank Bottom Dia. (In.)
34 in
Tank Material Thickness
1/4 in
Fill Opening Diameter
16 in
Overall Diameter
34 in
Fill Cap Diameter
8 in

Details

Item
Storage Tank
Tank (Gal.)
200 gal
Tank Style
Vertical
Construction Material
LLDPE
Color
Natural
Material
Low Density Polyethylene (LDPE)
Shape
Round
Max. Temp. (F)
140 Degrees F
Agency Compliance
NSF 61
Tank (L)
757 L
Max. Working Pressure (PSI)
Atmospheric
Fitting Type
Polyethylene
Graduations (L.)
100 L
Type
Closed Top
Graduations (Gal.)
20 gal
Connection (In.)
(2) 2 FNPT
Standards
NSF/ANSI/CAN 61 Certified
Tank Material
LLDPE
Tank Opening Type
Closed Top
Liquid Storage Capacity
200 gal
Tank Orientation
Vertical
Graduation Mark Increments
20 gal
Maximum Operating Temperature
140 Degrees F
Tank Wall Style
Single Wall
Maximum Liquid Temperature
140 Degrees F
UN Rating Solids
Not Rated
UN Rating Liquids
Not Rated
FDA Compliant
FDA Compliant
Stackable
No

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 16 in, Frame Material Not Applicable, Graduation Mark Increments 20 gal, Liquid Storage Capacity 200 gal, Overall Depth Not Applicable, Overall Diameter 34 in, Overall Height 60 1/2 in, Overall Width Not Applicable, Standards NSF/ANSI/CAN 61 Certified, Tank Material LLDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.