Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProChem Process Chemical Storage Tank, Vertical, Open Top, 150 gal.

  • Mfr # 01-28969

  • Zoro # G3952571


product price: $774.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Tank (Gal.)
150 gal
Tank Style
Vertical
Dia. (In.)
30 in
Construction Material
HDPE
Overall Height
54 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-28969
Zoro #
G3952571
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
30 in
Overall Height
54 1/2 in
Height (In.)
54 1/2 in
Wall Thickness (In.)
1/4 in
Tank Bottom Dia. (In.)
30 in
Manufacturers Warranty Length
3 yr
Fill Cap Diameter
34 1/2 in
Fill Opening Diameter
30 in
Tank Material Thickness
1/4 in
Overall Diameter
30 in

Details

Item
Storage Tank
Tank (Gal.)
150 gal
Tank Style
Vertical
Construction Material
HDPE
Color
Natural
Material
Low Density Polyethylene (LDPE)
Shape
Round
Max. Temp. (F)
140 Degrees F
Graduations (L.)
40 L
Graduations (Gal.)
10 gal
Type
Open Top
Agency Compliance
NSF 61
Max. Working Pressure (PSI)
Atmospheric
Tank (L)
568 L
Standards
NSF/ANSI/CAN 61 Certified
Tank Material
HDPE
Graduation Mark Increments
10 gal
Liquid Storage Capacity
150 gal
Maximum Operating Temperature
140 Degrees F
Tank Wall Style
Single Wall
Tank Orientation
Vertical
Tank Opening Type
Open Top
Maximum Liquid Temperature
140 Degrees F
UN Rating Liquids
Not Rated
FDA Compliant
FDA Compliant
Stackable
No
UN Rating Solids
Not Rated

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 30 in, Frame Material Not Applicable, Graduation Mark Increments 10 gal, Liquid Storage Capacity 150 gal, Overall Depth Not Applicable, Overall Diameter 30 in, Overall Height 54 1/2 in, Overall Width Not Applicable, Standards NSF/ANSI/CAN 61 Certified, Tank Material HDPE, Tank Material Thickness 1/4 in, Tank Opening Type Open Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.