Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 200 Gal

  • Mfr # 01-28972

  • Zoro # G3952510


product price: $1,074.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Tank (Gal.)
200 gal
Tank Style
Vertical
Dia. (In.)
34 in
Construction Material
HDPE
Overall Height
56 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-28972
Zoro #
G3952510
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
34 in
Overall Height
56 1/2 in
Height (In.)
56 1/2 in
Wall Thickness (In.)
1/4 in
Manufacturers Warranty Length
3 yr
Tank Bottom Dia. (In.)
34 in
Fill Cap Diameter
38 in
Overall Diameter
34 in
Tank Material Thickness
1/4 in
Fill Opening Diameter
34 in

Details

Item
Storage Tank
Tank (Gal.)
200 gal
Tank Style
Vertical
Construction Material
HDPE
Color
Natural
Material
Low Density Polyethylene (LDPE)
Shape
Round
Max. Temp. (F)
140 Degrees F
Graduations (Gal.)
20 gal
Graduations (L.)
100 L
Type
Open Top
Max. Working Pressure (PSI)
Atmospheric
Agency Compliance
NSF 61
Tank (L)
757 L
Standards
NSF/ANSI/CAN 61 Certified
Tank Material
HDPE
Tank Orientation
Vertical
Liquid Storage Capacity
200 gal
Maximum Operating Temperature
140 Degrees F
Maximum Liquid Temperature
140 Degrees F
Graduation Mark Increments
20 gal
Tank Opening Type
Open Top
Tank Wall Style
Single Wall
FDA Compliant
FDA Compliant
Stackable
No
UN Rating Solids
Not Rated
UN Rating Liquids
Not Rated

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 34 in, Frame Material Not Applicable, Graduation Mark Increments 20 gal, Liquid Storage Capacity 200 gal, Overall Depth Not Applicable, Overall Diameter 34 in, Overall Height 56 1/2 in, Overall Width Not Applicable, Standards NSF/ANSI/CAN 61 Certified, Tank Material HDPE, Tank Material Thickness 1/4 in, Tank Opening Type Open Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.