Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 400 Gal

  • Mfr # 01-29053

  • Zoro # G3952538


product price: $1,826.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Tank (Gal.)
400 gal
Tank Style
Vertical
Dia. (In.)
48 in
Construction Material
HDPE
Overall Height
56 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-29053
Zoro #
G3952538
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
48 in
Overall Height
56 1/2 in
Height (In.)
56 1/2 in
Wall Thickness (In.)
3/8 in
Tank Bottom Dia. (In.)
48 in
Manufacturers Warranty Length
3 yr
Fill Opening Diameter
48 in
Fill Cap Diameter
53 in
Overall Diameter
48 in
Tank Material Thickness
3/8 in

Details

Item
Storage Tank
Tank (Gal.)
400 gal
Tank Style
Vertical
Construction Material
HDPE
Color
Natural
Material
Low Density Polyethylene (LDPE)
Shape
Round
Max. Temp. (F)
140 Degrees F
Max. Working Pressure (PSI)
Atmospheric
Graduations (Gal.)
40 gal
Type
Open Top
Graduations (L.)
150 L
Tank (L)
1,514 L
Agency Compliance
NSF 61
Standards
NSF/ANSI/CAN 61 Certified
Tank Material
HDPE
Liquid Storage Capacity
400 gal
Maximum Operating Temperature
140 Degrees F
Tank Opening Type
Open Top
Graduation Mark Increments
40 gal
Tank Orientation
Vertical
Tank Wall Style
Single Wall
Maximum Liquid Temperature
140 Degrees F
FDA Compliant
FDA Compliant
UN Rating Solids
Not Rated
UN Rating Liquids
Not Rated
Stackable
No

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 48 in, Frame Material Not Applicable, Graduation Mark Increments 40 gal, Liquid Storage Capacity 400 gal, Overall Depth Not Applicable, Overall Diameter 48 in, Overall Height 56 1/2 in, Overall Width Not Applicable, Standards NSF/ANSI/CAN 61 Certified, Tank Material HDPE, Tank Material Thickness 3/8 in, Tank Opening Type Open Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.