Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 5 Gal

  • Mfr # 01-28958

  • Zoro # G3952459


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Tank (Gal.)
5 gal
Tank Style
Vertical
Dia. (In.)
12 in
Construction Material
HDPE
Overall Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-28958
Zoro #
G3952459
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
12 in
Overall Height
15 in
Height (In.)
15 in
Wall Thickness (In.)
1/4 in
Manufacturers Warranty Length
3 yr
Tank Bottom Dia. (In.)
12 in
Fill Cap Diameter
16 in
Tank Material Thickness
1/4 in
Fill Opening Diameter
12 in
Overall Diameter
12 in

Details

Item
Storage Tank
Tank (Gal.)
5 gal
Tank Style
Vertical
Construction Material
HDPE
Color
Natural
Material
Low Density Polyethylene (LDPE)
Shape
Round
Max. Temp. (F)
140 Degrees F
Max. Working Pressure (PSI)
Atmospheric
Agency Compliance
NSF 61
Type
Open Top
Tank (L)
19 L
Graduations (Gal.)
0.5 gal
Graduations (L.)
1 L
Standards
NSF/ANSI/CAN 61 Certified
Tank Material
HDPE
Graduation Mark Increments
0.5 gal
Maximum Operating Temperature
140 Degrees F
Maximum Liquid Temperature
140 Degrees F
Tank Orientation
Vertical
Tank Opening Type
Open Top
Liquid Storage Capacity
5 gal
Tank Wall Style
Single Wall
UN Rating Solids
Not Rated
FDA Compliant
FDA Compliant
Stackable
No
UN Rating Liquids
Not Rated

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 12 in, Frame Material Not Applicable, Graduation Mark Increments 0.5 gal, Liquid Storage Capacity 5 gal, Overall Depth Not Applicable, Overall Diameter 12 in, Overall Height 15 in, Overall Width Not Applicable, Standards NSF/ANSI/CAN 61 Certified, Tank Material HDPE, Tank Material Thickness 1/4 in, Tank Opening Type Open Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.