Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 500 Gal

  • Mfr # 01-29054

  • Zoro # G3952230


product price: $2,066.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Tank (Gal.)
500 gal
Tank Style
Vertical
Dia. (In.)
48 in
Construction Material
HDPE
Overall Height
70 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-29054
Zoro #
G3952230
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
48 in
Overall Height
70 1/2 in
Height (In.)
70 1/2 in
Wall Thickness (In.)
3/8 in
Manufacturers Warranty Length
3 yr
Tank Bottom Dia. (In.)
48 in
Fill Cap Diameter
53 in
Fill Opening Diameter
48 in
Tank Material Thickness
3/8 in
Overall Diameter
48 in

Details

Item
Storage Tank
Tank (Gal.)
500 gal
Tank Style
Vertical
Construction Material
HDPE
Color
Natural
Material
Low Density Polyethylene (LDPE)
Shape
Round
Max. Temp. (F)
140 Degrees F
Graduations (Gal.)
50 gal
Tank (L)
1,893 L
Max. Working Pressure (PSI)
Atmospheric
Graduations (L.)
200 L
Type
Open Top
Agency Compliance
NSF 61
Standards
NSF/ANSI/CAN 61 Certified
Tank Material
HDPE
Graduation Mark Increments
50 gal
Liquid Storage Capacity
500 gal
Tank Orientation
Vertical
Maximum Liquid Temperature
140 Degrees F
Maximum Operating Temperature
140 Degrees F
Tank Wall Style
Single Wall
Tank Opening Type
Open Top
UN Rating Liquids
Not Rated
FDA Compliant
FDA Compliant
UN Rating Solids
Not Rated
Stackable
No

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 48 in, Frame Material Not Applicable, Graduation Mark Increments 50 gal, Liquid Storage Capacity 500 gal, Overall Depth Not Applicable, Overall Diameter 48 in, Overall Height 70 1/2 in, Overall Width Not Applicable, Standards NSF/ANSI/CAN 61 Certified, Tank Material HDPE, Tank Material Thickness 3/8 in, Tank Opening Type Open Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.