Zoro Homepage

Storage Tank

  • Mfr # 01-31269

  • Zoro # G3952468


product price: $466.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Tank (Gal.)
75 gal
Tank Style
Vertical
Dia. (In.)
27 in
Construction Material
LLDPE
Overall Height
39 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-31269
Zoro #
G3952468
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
27 in
Overall Height
39 1/2 in
Height (In.)
39 1/2 in
Wall Thickness (In.)
1/4 in
Tank Bottom Dia. (In.)
27 in
Manufacturers Warranty Length
3 yr
Fill Opening Dia. (In.)
8 in
Fill Opening Diameter
8 in
Overall Diameter
27 in
Tank Material Thickness
1/4 in
Fill Cap Diameter
8 in

Details

Item
Storage Tank
Tank (Gal.)
75 gal
Tank Style
Vertical
Construction Material
LLDPE
Color
Natural
Material
Low Density Polyethylene (LDPE)
Shape
Round
Max. Temp. (F)
140 Degrees F
Type
Closed Top
Agency Compliance
NSF 61
Max. Working Pressure (PSI)
Atmospheric
Tank (L)
184 L
Fitting Type
Polyethylene
Connection (In.)
(2) 2 FNPT
Graduations (L.)
50 L
Graduations (Gal.)
10 gal
Standards
NSF/ANSI/CAN 61 Certified
Tank Material
LLDPE
Maximum Liquid Temperature
140 Degrees F
Maximum Operating Temperature
140 Degrees F
Graduation Mark Increments
10 gal
Tank Wall Style
Single Wall
Tank Orientation
Vertical
Liquid Storage Capacity
75 gal
Tank Opening Type
Closed Top
UN Rating Solids
Not Rated
FDA Compliant
FDA Compliant
UN Rating Liquids
Not Rated
Stackable
No

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 8 in, Frame Material Not Applicable, Graduation Mark Increments 10 gal, Liquid Storage Capacity 75 gal, Overall Depth Not Applicable, Overall Diameter 27 in, Overall Height 39 1/2 in, Overall Width Not Applicable, Standards NSF/ANSI/CAN 61 Certified, Tank Material LLDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.