Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Double Wall, LDPE 1.5, Nat, 40 gal.

  • Mfr # 01-30060

  • Zoro # G2501594


product price: $936.99
/ea
Free Shipping & Returns

Key Features

Tank (Gal.)
40 gal
Tank Style
Vertical Double Wall
Construction Material
LLDPE
Overall Height
37 1/4 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-30060
Zoro #
G2501594
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 1/4 in
Height (In.)
37 1/4 in
Wall Thickness (In.)
1/4 in
Width (In.)
20 in
Overall Width
20 in
Overall Depth
20 in
Length (In.)
20 in
Fill Opening Dia. (In.)
8 in
Manufacturers Warranty Length
3 yr
Fill Opening Diameter
8 in
Tank Material Thickness
1/4 in
Fill Cap Diameter
8 in

Details

Item
Storage Tank
Tank (Gal.)
40 gal
Tank Style
Vertical Double Wall
Construction Material
LLDPE
Color
Blue
Material
Low Density Polyethylene (LDPE)
Shape
Square
Max. Temp. (F)
140 Degrees F
Type
Closed Top
Fitting Type
Polyethylene
Standards
NSF/ANSI/CAN 61 Certified
Tank (L)
151 L
Connection (In.)
(2) 2 FNPT
Agency Compliance
NSF 61
Max. Working Pressure (PSI)
Atmospheric
Tank Material
LLDPE
Number of Caps
1
Liquid Storage Capacity
40 gal
Tank Orientation
Vertical
Tank Opening Type
Closed Top
Maximum Liquid Temperature
140 Degrees F
Tank Wall Style
Double Wall
Maximum Operating Temperature
140 Degrees F
UN Rating Liquids
Not Rated
FDA Compliant
FDA Compliant
Stackable
No
UN Rating Solids
Not Rated

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 8 in, Frame Material Not Applicable, Graduation Mark Increments Not Applicable, Liquid Storage Capacity 40 gal, Overall Depth 20 in, Overall Diameter Not Applicable, Overall Height 37 1/4 in, Overall Width 20 in, Standards NSF/ANSI/CAN 61 Certified, Tank Material LLDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.