Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Double Wall Square, LDPE 1.5, Nat, 175 Gal Ribbed

  • Mfr # 01-33088

  • Zoro # G9126831


product price: $2,445.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Tank (Gal.)
175
Tank Style
Square
Color
Natural
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-33088
Zoro #
G9126831
UPC #
-
Country of Origin
United States

Details

Item
Square Tank,Nat,LDPE SD 1.5,175Ribbed
Tank (Gal.)
175
Tank Style
Square
Color
Natural
Material
Low Density Polyethylene (LDPE)

Description

Square Tank,Nat,LDPE SD 1.5,175Ribbed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.