Storage Tank, Double Wall Square, LDPE 1.5, Nat, 20 Gal
Mfr # 01-29371
Zoro # G9126770
product price: $570.99
/ea
Free Shipping & Returns
Key Features
Tank (Gal.)
20
Tank Style
Square
Color
Natural
Material
Low Density Polyethylene (LDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-29371
Zoro #
G9126770
UPC #
-
Country of Origin
United States
Details
Item
Square Tank,Nat,LDPE SD 1.5,20 gal
Tank (Gal.)
20
Tank Style
Square
Color
Natural
Material
Low Density Polyethylene (LDPE)
Description
Square Tank,Nat,LDPE SD 1.5,20 gal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.