Zoro Homepage

Storage Tank, Double Wall Square, LDPE 1.5, Nat, 5 Gal

  • Mfr # 01-31923

  • Zoro # G9126798


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Tank (Gal.)
5
Tank Style
Square
Color
Natural
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-31923
Zoro #
G9126798
UPC #
-
Country of Origin
United States

Details

Item
Square Tank,Nat,LDPE SD 1.5,5 gal
Tank (Gal.)
5
Tank Style
Square
Color
Natural
Material
Low Density Polyethylene (LDPE)

Description

Square Tank,Nat,LDPE SD 1.5,5 gal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.