Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Double Wall Square, LDPE 1.9, Nat, 120 Gal Ribbed

  • Mfr # 01-32976

  • Zoro # G9126840


product price: $1,823.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Tank (Gal.)
120
Tank Style
Square
Color
Natural
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-32976
Zoro #
G9126840
UPC #
-
Country of Origin
United States

Details

Item
Square Tank,Nat,LDPE HD 1.9,120Ribbed
Tank (Gal.)
120
Tank Style
Square
Color
Natural
Material
Low Density Polyethylene (LDPE)

Description

Square Tank,Nat,LDPE HD 1.9,120Ribbed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.