Zoro Homepage

Storage Tank, Double Wall Vertical, LDPE 1.5, Nat, 160 Gal

  • Mfr # 01-29939

  • Zoro # G9126210


product price: $1,730.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Tank (Gal.)
160
Tank Style
Cylindrical
Color
Natural
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-29939
Zoro #
G9126210
UPC #
-
Country of Origin
United States

Details

Item
Cylindrical Tank,Nat,LDPE SD 1.5,160gal
Tank (Gal.)
160
Tank Style
Cylindrical
Color
Natural
Material
Low Density Polyethylene (LDPE)

Description

Cylindrical Tank,Nat,LDPE SD 1.5,160gal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.