Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Double Wall Vertical, LDPE 1.5, Nat, 40 Gal Flat

  • Mfr # 01-1076

  • Zoro # G9126183


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Tank (Gal.)
40
Tank Style
Cylindrical
Color
Natural
Material
Low Density Polyethylene (LDPE)
FDA Compliant
FDA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-1076
Zoro #
G9126183
UPC #
-
Country of Origin
United States

Details

Item
Cylindrical Tank
Tank (Gal.)
40
Tank Style
Cylindrical
Color
Natural
Material
Low Density Polyethylene (LDPE)
FDA Compliant
FDA Compliant

Description

Cylindrical Tank

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.