Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Double Wall Vertical, LDPE 1.9, Blue, 160 Gal

  • Mfr # 01-29940

  • Zoro # G3952221


product price: $2,027.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Tank (Gal.)
160 gal
Tank Style
Vertical Double Wall
Dia. (In.)
34 in
Construction Material
LLDPE
Overall Height
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-29940
Zoro #
G3952221
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
34 in
Overall Height
68 in
Height (In.)
68 in
Wall Thickness (In.)
3/8 in
Fill Opening Dia. (In.)
8 in
Manufacturers Warranty Length
3 yr
Tank Bottom Dia. (In.)
34 in
Fill Cap Diameter
10 in
Tank Material Thickness
3/8 in
Overall Diameter
34 in
Fill Opening Diameter
8 in

Details

Item
Storage Tank
Tank (Gal.)
160 gal
Tank Style
Vertical Double Wall
Construction Material
LLDPE
Color
Blue
Material
Low Density Polyethylene (LDPE)
Shape
Round
Max. Temp. (F)
140 Degrees F
Agency Compliance
NSF 61
Fitting Type
Polyethylene
Type
Closed Top
Max. Working Pressure (PSI)
Atmospheric
Tank (L)
606 L
Connection (In.)
(2) 2 FNPT
Standards
NSF/ANSI/CAN 61 Certified
Tank Material
LLDPE
Tank Wall Style
Double Wall
Tank Opening Type
Closed Top
Liquid Storage Capacity
160 gal
Maximum Liquid Temperature
140 Degrees F
Tank Orientation
Vertical
Number of Caps
1
Maximum Operating Temperature
140 Degrees F
UN Rating Liquids
Not Rated
FDA Compliant
FDA Compliant
UN Rating Solids
Not Rated
Stackable
No

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 8 in, Frame Material Not Applicable, Graduation Mark Increments Not Applicable, Liquid Storage Capacity 160 gal, Overall Depth Not Applicable, Overall Diameter 34 in, Overall Height 68 in, Overall Width Not Applicable, Standards NSF/ANSI/CAN 61 Certified, Tank Material LLDPE, Tank Material Thickness 3/8 in, Tank Opening Type Closed Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.