Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Double Wall Vertical, LDPE 1.9, Blue, 220 Gal

  • Mfr # 01-29778

  • Zoro # G3952328


product price: $2,252.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Tank (Gal.)
220 gal
Tank Style
Vertical Double Wall
Dia. (In.)
48 in
Construction Material
LLDPE
Overall Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-29778
Zoro #
G3952328
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
48 in
Overall Height
48 in
Height (In.)
48 in
Wall Thickness (In.)
1/4 in
Tank Bottom Dia. (In.)
48 in
Fill Opening Dia. (In.)
16 in
Manufacturers Warranty Length
3 yr
Fill Opening Diameter
16 in
Overall Diameter
48 in
Fill Cap Diameter
18 in
Tank Material Thickness
1/4 in

Details

Item
Storage Tank
Tank (Gal.)
220 gal
Tank Style
Vertical Double Wall
Construction Material
LLDPE
Color
Blue
Material
Low Density Polyethylene (LDPE)
Shape
Round
Max. Temp. (F)
140 Degrees F
Connection (In.)
(2) 2 FNPT
Agency Compliance
NSF 61
Max. Working Pressure (PSI)
Atmospheric
Type
Closed Top
Tank (L)
833 L
Fitting Type
Polyethylene
Standards
NSF/ANSI/CAN 61 Certified
Tank Material
LLDPE
Maximum Liquid Temperature
140 Degrees F
Number of Caps
1
Tank Opening Type
Closed Top
Tank Orientation
Vertical
Tank Wall Style
Double Wall
Liquid Storage Capacity
220 gal
Maximum Operating Temperature
140 Degrees F
Stackable
No
FDA Compliant
FDA Compliant
UN Rating Solids
Not Rated
UN Rating Liquids
Not Rated

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 16 in, Frame Material Not Applicable, Graduation Mark Increments Not Applicable, Liquid Storage Capacity 220 gal, Overall Depth Not Applicable, Overall Diameter 48 in, Overall Height 48 in, Overall Width Not Applicable, Standards NSF/ANSI/CAN 61 Certified, Tank Material LLDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.