Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Double Wall Vertical, LDPE 1.9, Blue, 40 Gal Dome

  • Mfr # 01-29775

  • Zoro # G3952608


product price: $876.99
/ea
Free Shipping & Returns

Key Features

Tank (Gal.)
40 gal
Tank Style
Vertical Double Wall
Dia. (In.)
22 in
Construction Material
LLDPE
Overall Height
42 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-29775
Zoro #
G3952608
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
22 in
Overall Height
42 1/2 in
Height (In.)
42 1/2 in
Wall Thickness (In.)
1/4 in
Manufacturers Warranty Length
3 yr
Fill Opening Dia. (In.)
8 in
Tank Bottom Dia. (In.)
22 in
Tank Material Thickness
1/4 in
Fill Opening Diameter
8 in
Overall Diameter
22 in
Fill Cap Diameter
10 in

Details

Item
Storage Tank
Tank (Gal.)
40 gal
Tank Style
Vertical Double Wall
Construction Material
LLDPE
Color
Blue
Material
Low Density Polyethylene (LDPE)
Shape
Round
Max. Temp. (F)
140 Degrees F
Agency Compliance
NSF 61
Max. Working Pressure (PSI)
Atmospheric
Connection (In.)
(2) 2 FNPT
Fitting Type
Polyethylene
Tank (L)
151 L
Type
Closed Top
Standards
NSF/ANSI/CAN 61 Certified
Tank Material
LLDPE
Liquid Storage Capacity
40 gal
Maximum Liquid Temperature
140 Degrees F
Tank Wall Style
Double Wall
Maximum Operating Temperature
140 Degrees F
Tank Opening Type
Closed Top
Tank Orientation
Vertical
Number of Caps
1
Stackable
No
FDA Compliant
FDA Compliant
UN Rating Liquids
Not Rated
UN Rating Solids
Not Rated

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 8 in, Frame Material Not Applicable, Graduation Mark Increments Not Applicable, Liquid Storage Capacity 40 gal, Overall Depth Not Applicable, Overall Diameter 22 in, Overall Height 42 1/2 in, Overall Width Not Applicable, Standards NSF/ANSI/CAN 61 Certified, Tank Material LLDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.