Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Double Wall Vertical, LDPE 1.9, Blue, 62 Gal

  • Mfr # 01-29776

  • Zoro # G9126317


product price: $877.99
/ea
Free Shipping & Returns

Key Features

Tank (Gal.)
62
Tank Style
Cylindrical
Color
Blue
Material
Low Density Polyethylene (LDPE)
FDA Compliant
FDA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-29776
Zoro #
G9126317
UPC #
-
Country of Origin
United States

Details

Item
Cylindrical Tank
Tank (Gal.)
62
Tank Style
Cylindrical
Color
Blue
Material
Low Density Polyethylene (LDPE)
FDA Compliant
FDA Compliant

Description

Cylindrical Tank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.