Storage Tank, Double Wall Vertical, LDPE 1.9, Nat, 65 Gal
Mfr # 01-29923
Zoro # G9126299
product price: $1,103.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Tank (Gal.)
65
Tank Style
Cylindrical
Color
Natural
Material
Low Density Polyethylene (LDPE)
FDA Compliant
FDA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-29923
Zoro #
G9126299
UPC #
-
Country of Origin
United States
Details
Item
Cylindrical Tank
Tank (Gal.)
65
Tank Style
Cylindrical
Color
Natural
Material
Low Density Polyethylene (LDPE)
FDA Compliant
FDA Compliant
Description
Cylindrical Tank
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.