This item is Discontinued.

Peach Blossom Yoga 11001 7 Piece Deluxe Yoga Set - Green 11001-A4

This item is Discontinued.

Peach Blossom Yoga

11001 7 Piece Deluxe Yoga Set - Green (Discontinued)

Mfr # 11001-A4
Zoro # G003712723
UPC # 646437083836
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11001-A4
Zoro #
G003712723
UPC #
646437083836
Country of Origin
China

Description

Features
  • Our Buckwheat filled Zafu cusion, our Zabuton Meditation Mat, Neck and Back Bolster Pillow, Eye Pillow, adjustable strap and a matching Soy Candle
  • Everything for the perfect gift or the beginner yoga student
  • Buckwheat Eye pillow measures 11 x 5 x 1/2 in.
  • Buckwheat Zafu Cushion measures 19 x 19 x 4 in.
  • Foam filled Zabuton Mat is 26 x 26 x 2 in.
  • Buckwheat Neck Bolster is 13 x 3 in.
  • Fiber Filled Back Bolster is 19 x 5 in.
  • Webbed strap for yoga mats or zabutons has two quick release clasps, and 16 oz. soy candle comes packaged in a tin
  • Buckwheat hull removes toxins from the skin and conforms to the body promoting relaxation
  • Poly/cotton covers have hidden zipper for easy removal for cleaning - cold water/drip dry
  • Color - Green
  • Dimension - 26 x 26 x 2 in.
  • Item Weight - 12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.