This item is Discontinued.

This item is Discontinued.
11003 3 Pieces Yoga Studio Set -Zafu Zabuton Set With Strap; Teal (Discontinued)
Mfr #
11003-A9
Zoro #
G803711087
UPC # 646437083539
Country of Origin China
Category Exercise Equipment
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11003-A9
Zoro #
G803711087
UPC #
646437083539
Country of Origin
China
Description
Features
- Perfect starter set for the on-the go Yoga student
- Includes Zabuton meditation mat, buckwheat zafu cushion and strap
- Zipper cover allows to easily remove & wash - cold water, drip dry
- Soft Poly Cotton Cover
- Foam filled Zabuton, buckwheat Zafu
- Poly Cotton Outer, removable inner with hidden zipper
- Cotton broadcloth inner
- 3 Piece
- Color - Teal
- Dimension - 26 x 16 x 10 in.
- Item Weight - 9 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.