This item is Discontinued.

Peach Blossom Yoga Peach Blossom Yoga 11009 Neck Bolster - Light Blue 11009-A3

Peach Blossom Yoga 11009 Neck Bolster - Light Blue (Discontinued)

  • Mfr # 11009-A3
  • Zoro # G104022196
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11009-A3
Zoro #
G104022196
UPC #
646437083430
Country of Origin
China

Description

Features
  • Buckwheat filled Neck Bolster Cushion relieves all pressure in the neck promoting a restful experience for relaxation or mediation.
  • Buckwheat conforms to body making an almost weighless pose
  • Buckwheat filled removes toxins.
  • Zipper cover allows to easily remove & wash - cold water, drip dry
  • Soft Poly Cotton Cover
  • Buckwheat filled Neck Bolster
  • Poly Cotton Outer, removable inner with hidden zipper
  • Cotton broadcloth inner
  • Color - Light Blue
  • Dimension - 13 x 3 x 3 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.