Zoro Homepage

Antifreeze Coolant, 1 gal., 50/50

  • Mfr # FNAB53

  • Zoro # G4037568


product price: $15.15
/ea

Key Features

Color
Red
Size
1 gal
Application
Advanced Nitrated Global Formula Helps Protect Cooling Systems in Heavy Duty Diesel, Gasoline, and Natural Gas Engines, Cannot Mix with FINAL CHARGE(R) Global Extended Life Formula, Eliminates the Need for Chemically Charged Filters and SCAs, and Can Extend Service Intervals, NOAT Formula, Offers Protection Up to 750,000 mi On-Road, 8 yr/15,000 hr Off-Road
Type
Ready-to-Use
For Use With
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNAB53
Zoro #
G4037568
UPC #
074804033588
Country of Origin
United States

Dimensions

Size
1 gal
Size/Net Weight
1 gal
Container Size
1 gal

Details

Color
Red
Application
Advanced Nitrated Global Formula Helps Protect Cooling Systems in Heavy Duty Diesel, Gasoline, and Natural Gas Engines, Cannot Mix with FINAL CHARGE(R) Global Extended Life Formula, Eliminates the Need for Chemically Charged Filters and SCAs, and Can Extend Service Intervals, NOAT Formula, Offers Protection Up to 750,000 mi On-Road, 8 yr/15,000 hr Off-Road
Type
Ready-to-Use
For Use With
Automotive
Appearance
Liquid
Features
Can be mixed with other Coolants, Eliminates Drop-Out, Gel and Reduces Scale, Eliminates the need for SCAS and Chemically Charged Filters, Heat Transfer for High-Temperature applications such as Engines with EGR and SCR Systems, Guaranteed Protection for 750,000 Miles of On-Road use (8 Years or 15,000 Hours of Off-Road Use), Protection against Corrosion and Cavitation
Container Type
Bottle
pH
8
Flash Point (F)
241 Degrees F
Standards
ASTM D3306, ASTM D4340, ASTM D6210
Freezing Point (F)
-34 Degrees F
Specific Gravity
1.07 to 1.08
pH Value
8.2
Dilution Ratio
Pre-Diluted
Item
Antifreeze Coolant
Boiling Point (F)
224 Degrees F
Flash Point
241 Degrees F
Phosphate-Free
Phosphate-Free
Coolant Type
NOAT
Minimum pH Level
8.2
Silicate-Free
Silicate-Free
Concentration Type
Pre-Diluted 50/50
Freezing Point
-34 Degrees F
Compatible Engine Type
Gasoline Engines, Diesel Engines, Natural Gas Engines
Product Form
Liquid
Boiling Point
224 Degrees F
VOC Content Weight Percentage
0 %
Mileage Rating
750,000 mi
Lifetime Rating
8 yr
Base Formulation
Ethylene Glycol
Net Weight
1 gal
Manufacturer Specifications
Cummins CES 14603, John Deere H24A1, John Deere H24C1, TMC RP329, TMC RP351
Biodegradable
Biodegradable
Series
FINAL CHARGE
Maximum pH Level
9

Description

Antifreeze Coolant, Coolant Type NOAT, Series FINAL CHARGE, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Red, Lifetime Rating 8 yr, Mileage Rating 750,000 mi, Freezing Point -34 Degrees F, Boiling Point 224 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free, Manufacturer Specifications Cummins CES 14603, John Deere H24A1, John Deere H24C1, TMC RP329, TMC RP351

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.