Zoro Homepage

Antifreeze Coolant, 1 gal., 50/50

  • Mfr # RUAB53

  • Zoro # G4037726


product price: $9.89
/ea

Key Features

Color
Green
Size
1 gal
Application
Universal Formula For Older Automotive and Light Duty Diesel Applications Offers Protection Against Rust and Corrosion. Compatible With All Conventional (Green) Antifreeze. Iat Formula
Type
Ready-to-Use
For Use With
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUAB53
Zoro #
G4037726
UPC #
074804002256
Country of Origin
United States

Dimensions

Size
1 gal
Size/Net Weight
1 gal
Container Size
1 gal

Details

Color
Green
Application
Universal Formula For Older Automotive and Light Duty Diesel Applications Offers Protection Against Rust and Corrosion. Compatible With All Conventional (Green) Antifreeze. Iat Formula
Type
Ready-to-Use
For Use With
Automotive
Appearance
Liquid
Features
Compatible with all Conventional (Green) Antifreeze + Coolants, Provides Year-Round protection against Damaging Rust and Corrosion
Container Type
Bottle
pH
10.5
Specific Gravity
1.06
Dilution Ratio
Pre-Diluted
Boiling Point (F)
224 Degrees F
Flash Point (F)
241 Degrees F
Item
Antifreeze Coolant
Standards
ASTM D3306, ASTM D4985
pH Value
10.5
Freezing Point (F)
-34 Degrees F
Flash Point
241 Degrees F
Freezing Point
-34 Degrees F
Product Form
Liquid
Boiling Point
224 Degrees F
Coolant Type
IAT
Series
Conventional Green
Compatible Vehicle Type
Cars, Light Duty Trucks
Concentration Type
Pre-Diluted 50/50
VOC Content Weight Percentage
0 %
Mileage Rating
50,000 mi
Minimum pH Level
10.5
Biodegradable
Biodegradable
Manufacturer Specifications
All Pre-1989 GM-1995, Chrysler-2000, Ford-2002
Lifetime Rating
2 yr
Maximum pH Level
11
Base Formulation
Ethylene Glycol
Net Weight
1 gal

Description

Antifreeze Coolant, Coolant Type IAT, Series Conventional Green, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Green, Lifetime Rating 2 yr, Mileage Rating 50,000 mi, Freezing Point -34 Degrees F, Boiling Point 224 Degrees F, Biodegradable Biodegradable, Manufacturer Specifications All Pre-1989 GM-1995, Chrysler-2000, Ford-2002, Standards ASTM D3306, ASTM D4985, Compatible Vehicle Type Cars, Light Duty Trucks

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.