Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, 1 gal. Sz, 8.0 pH

  • Mfr # PABB53-01-GR

  • Zoro # G1953772


product price: $61.59
/ea

Key Features

Color
Blue
Size
1 gal
Type
Concentrated
Features
Color-Coding and Vehicle Applications listed on the front simplify selecting the right Antifreeze/Coolant, Matches each Asian Vehicle Manufacturers Technology and Color Requirements, Protects all Cooling System Metals from Rust and Corrosion
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PABB53-01-GR
Zoro #
G1953772
UPC #
074804063738
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color
Blue
Type
Concentrated
Features
Color-Coding and Vehicle Applications listed on the front simplify selecting the right Antifreeze/Coolant, Matches each Asian Vehicle Manufacturers Technology and Color Requirements, Protects all Cooling System Metals from Rust and Corrosion
Container Type
Bottle
pH
8
Flash Point
241 Degrees F
Dilution Ratio
50/50
Standards
ASTM D3306
Specific Gravity
1.06
Item
Antifreeze Coolant
Coolant Type
P-HOAT
Minimum pH Level
8
Maximum pH Level
7.7
Series
Asian Vehicle
Manufacturer Specifications
1990 and Up Acura, 1990 and Up Honda, 2001 and Up Mitsubishi Mirage and Outlander, 2006 and Up Raider, 2009 and Up Infiniti, 2009 and Up Nissan, 2009 and Up Subaru, 2010 and Up Suzuki, 2012 and Up Lancer, JIS K2234
Freezing Point
-34 Degrees F
Boiling Point
265 Degrees F
Phosphate-Free
Contains Phosphate
Compatible Vehicle Type
Asian Vehicles
Silicate-Free
Silicate-Free
Lifetime Rating
5 yr
Mileage Rating
150,000 mi
Product Form
Liquid
Concentration Type
Pre-Diluted 50/50
Base Formulation
Ethylene Glycol
Biodegradable
Biodegradable
VOC Content Weight Percentage
0 %

Description

Antifreeze Coolant, Coolant Type P-HOAT, Series Asian Vehicle, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Blue, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Silicate-Free

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.