Zoro Homepage

Antifreeze Coolant, 1 gal. Sz, 8.0 pH

  • Mfr # PARB53-01-GR

  • Zoro # G1954691


product price: $61.39
/ea

Key Features

Color
Pink
Size
1 gal
Type
Concentrated
Features
Color-Coding and Vehicle Applications listed on the front simplify selecting the right Antifreeze/Coolant, Matches each Asian Vehicle Manufacturers Technology and Color Requirements, Protects all Cooling System Metals from Rust and Corrosion
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PARB53-01-GR
Zoro #
G1954691
UPC #
074804063752
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color
Pink
Type
Concentrated
Features
Color-Coding and Vehicle Applications listed on the front simplify selecting the right Antifreeze/Coolant, Matches each Asian Vehicle Manufacturers Technology and Color Requirements, Protects all Cooling System Metals from Rust and Corrosion
Container Type
Bottle
pH
8
Standards
ASTM D3306
Item
Antifreeze Coolant
Specific Gravity
1.06
Dilution Ratio
50/50
Flash Point
241 Degrees F
Freezing Point
-34 Degrees F
VOC Content Weight Percentage
0 %
Manufacturer Specifications
1990 and Up Lexus, 1990 and Up Toyota, 2004 and Up Scion, JIS K2234
Lifetime Rating
5 yr
Coolant Type
P-HOAT
Product Form
Liquid
Phosphate-Free
Contains Phosphate
Mileage Rating
150,000 mi
Series
Asian Vehicle
Base Formulation
Ethylene Glycol
Biodegradable
Biodegradable
Silicate-Free
Silicate-Free
Maximum pH Level
7.7
Boiling Point
265 Degrees F
Concentration Type
Pre-Diluted 50/50

Description

Antifreeze Coolant, Coolant Type P-HOAT, Series Asian Vehicle, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Pink, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Silicate-Free, Manufacturer Specifications 1990 and Up Lexus, 1990 and Up Toyota, 2004 and Up Scion, JIS K2234

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.