Antifreeze Coolant, 1 gal. Sz, 8.4 pH
Mfr # NAGB53-01-GR
Zoro # G1954789
product price: $65.59
/eaKey Features
Color
Gold
Size
1 gal
Type
Concentrated
Features
Compatible with other Hybrid Gold Antifreeze/Coolant Formulations, Matches Technology and Color Requirements of North American OEM's specifying a Gold Hybrid Coolant, Protects all Cooling System Metals, including Aluminum, against Damaging Rust and Corrosion
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAGB53-01-GR
Zoro #
G1954789
UPC #
074804068627
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Description
Antifreeze Coolant, Coolant Type HOAT, Series North American Vehicles, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Gold, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.