Antifreeze Coolant, 1 gal. Sz, Orange
Mfr # NAOB53-01-GR
Zoro # G1954700
product price: $57.35
/eaKey Features
Color
Orange
Size
1 gal
Type
Concentrated
Features
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAOB53-01-GR
Zoro #
G1954700
UPC #
074804068641
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Description
Antifreeze Coolant, Coolant Type OAT, Series North American Vehicles, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Orange, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free, Manufacturer Specifications 1995 and Newer GM, 2011 and Newer Ford, 2013 and Newer Chrysler
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.