Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, 1 gal. Sz, Pink

  • Mfr # PEPB53-01-GR

  • Zoro # G1954886


product price: $57.99
/ea
Sold in multiples of 6 for $347.94

Key Features

Color
Pink
Size
1 gal
Type
Concentrated
Features
Color-Coding and Vehicle Applications listed on the front simplify selecting the right Antifreeze/Coolant, Matches Each European Vehicle Manufacturers Technology and Color Requirements, Meets the Performance Requirements of ASTM D3306 and BS 6580, Protects all Cooling System Metals from Rust and Corrosion
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEPB53-01-GR
Zoro #
G1954886
UPC #
074804063776
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color
Pink
Type
Concentrated
Features
Color-Coding and Vehicle Applications listed on the front simplify selecting the right Antifreeze/Coolant, Matches Each European Vehicle Manufacturers Technology and Color Requirements, Meets the Performance Requirements of ASTM D3306 and BS 6580, Protects all Cooling System Metals from Rust and Corrosion
Container Type
Bottle
pH
8.0 to 9.0
Flash Point
241 Degrees F
Item
Antifreeze Coolant
Standards
ASTM D3306
Dilution Ratio
50/50
Specific Gravity
1.06
Boiling Point
226.9 Degrees F
Biodegradable
Biodegradable
Manufacturer Specifications
All BMW, BS 6580, Pre-1996 Audi, Pre-1996 Porsche, Pre-1996 VW, Pre-1997 Jaguar, Pre-2000 Saab, Pre-2006 Fiat/Alfa Romeo, Pre-2014 Mercedes-Benz, Pre-2015 Volvo
VOC Content Weight Percentage
0 %
Product Form
Liquid
Coolant Type
OAT
Lifetime Rating
5 yr
Series
European Vehicles
Maximum pH Level
9
Compatible Vehicle Type
European Vehicles
Base Formulation
Ethylene Glycol
Mileage Rating
150,000 mi
Minimum pH Level
8
Silicate-Free
Silicate-Free
Concentration Type
Pre-Diluted 50/50
Freezing Point
-34 Degrees F
Phosphate-Free
Phosphate-Free

Description

Antifreeze Coolant, Coolant Type OAT, Series European Vehicles, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Pink, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 226.9 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.