Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, 1 gal. Sz, Violet

  • Mfr # PEVB53-01-GR

  • Zoro # G1953556


product price: $57.49
/ea

Key Features

Color
Violet
Size
1 gal
Type
Concentrated
Features
Color-Coding and Vehicle Applications listed on the front simplify selecting the right Antifreeze/Coolant, Matches Each European Vehicle Manufacturers Technology and Color Requirements, Meets the Performance Requirements of ASTM D3306 and BS 6580, Protects all Cooling System Metals from Rust and Corrosion
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEVB53-01-GR
Zoro #
G1953556
UPC #
074804063813
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color
Violet
Type
Concentrated
Features
Color-Coding and Vehicle Applications listed on the front simplify selecting the right Antifreeze/Coolant, Matches Each European Vehicle Manufacturers Technology and Color Requirements, Meets the Performance Requirements of ASTM D3306 and BS 6580, Protects all Cooling System Metals from Rust and Corrosion
Container Type
Bottle
pH
8.0 to 9.0
Specific Gravity
1.06
Standards
ASTM D3306
Item
Antifreeze Coolant
Dilution Ratio
50/50
Flash Point
241 Degrees F
Lifetime Rating
5 yr
Concentration Type
Pre-Diluted 50/50
Boiling Point
265 Degrees F
Maximum pH Level
8.3
Base Formulation
Ethylene Glycol
VOC Content Weight Percentage
0 %
Manufacturer Specifications
2007 and Up Audi, 2008 and Up VW, 2010 and Up Porsche, 2014 and up Mercedes-Benz, BS 6580
Biodegradable
Biodegradable
Coolant Type
Si-OAT
Product Form
Liquid
Phosphate-Free
Phosphate-Free
Freezing Point
-34 Degrees F
Series
European Vehicles
Minimum pH Level
8
Mileage Rating
150,000 mi
Silicate-Free
Contains Silicate

Description

Antifreeze Coolant, Coolant Type Si-OAT, Series European Vehicles, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Violet, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.