Antifreeze Coolant, 55 gal., 50/50
Mfr # FFAB51
Zoro # G4037671
product price: $408.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
Key Features
Color
Green
Size
55 gal
Application
Proprietary universal low-silicate formula for automobiles and heavy-duty diesel engines helps protect cooling system metals, including aluminum, against rust and corrosion. IAT formula
Type
Ready-to-Use
For Use With
Automotive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FFAB51
Zoro #
G4037671
UPC #
-
Country of Origin
United States
Dimensions
Size
55 gal
Size/Net Weight
55 gal
Container Size
55 gal
Description
Antifreeze Coolant, Coolant Type IAT, Series FULL FORCE, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Color Green, Freezing Point -34 Degrees F, Boiling Point 224 Degrees F, Biodegradable Not Biodegradable, Standards ASTM, Compatible Engine Type Diesel Engines, Compatible Vehicle Type Cars, Flash Point 241 Degrees F, Maximum pH Level 10.5, Minimum pH Level 10.5, Net Weight 55 gal, Product Form Liquid, Specific Gravity 1.12
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.