Shop PEAK

Antifreeze Coolant, 55 gal., 50/50

  • Mfr # FNAB51
  • Zoro # G4037559

product price: 
$
570.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Size
55 gal
Application
Advanced Nitrated Global Formula Helps Protect Cooling Systems in Heavy Duty Diesel, Gasoline, and Natural Gas Engines, Cannot Mix with FINAL CHARGE(R) Global Extended Life Formula, Eliminates the Need for Chemically Charged Filters and SCAs, and Can Extend Service Intervals, NOAT Formula, Offers Protection Up to 750,000 mi On-Road, 8 yr/15,000 hr Off-Road
Type
Ready-to-Use
For Use With
Automotive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FNAB51
Zoro #
G4037559
UPC #
074804053777
Country of Origin
United States

Dimensions

Size
55 gal
Size/Net Weight
55 gal
Container Size
55 gal
Fits Chest Size
Can be mixed with other Coolants, Eliminates Drop-Out, Gel and Reduces Scale, Eliminates the need for SCAS and Chemically Charged Filters, Heat Transfer for High-Temperature applications such as Engines with EGR and SCR Systems, Guaranteed Protection for 750,000 Miles of On-Road use (8 Years or 15,000 Hours of Off-Road Use), Protection against Corrosion and Cavitation

Details

Color
Red
Application
Advanced Nitrated Global Formula Helps Protect Cooling Systems in Heavy Duty Diesel, Gasoline, and Natural Gas Engines, Cannot Mix with FINAL CHARGE(R) Global Extended Life Formula, Eliminates the Need for Chemically Charged Filters and SCAs, and Can Extend Service Intervals, NOAT Formula, Offers Protection Up to 750,000 mi On-Road, 8 yr/15,000 hr Off-Road
Type
Ready-to-Use
For Use With
Automotive
Appearance
Liquid
Features
Can be mixed with other Coolants, Eliminates Drop-Out, Gel and Reduces Scale, Eliminates the need for SCAS and Chemically Charged Filters, Heat Transfer for High-Temperature applications such as Engines with EGR and SCR Systems, Guaranteed Protection for 750,000 Miles of On-Road use (8 Years or 15,000 Hours of Off-Road Use), Protection against Corrosion and Cavitation
Container Type
Drum
pH
8
Standards
ASTM D3306, ASTM D4340, ASTM D6210
Dilution Ratio
Pre-Diluted
Freezing Point (F)
-34 Degrees F
pH Value
8.2
Boiling Point (F)
224 Degrees F
Flash Point (F)
241 Degrees F
Specific Gravity
1.05
Item
Antifreeze Coolant
Flash Point
241 Degrees F
Concentration Type
Pre-Diluted 50/50
Coolant Type
NOAT
Freezing Point
-34 Degrees F
Silicate-Free
Silicate-Free
Lifetime Rating
8 yr
Manufacturer Specifications
Cummins CES 14603, John Deere H24A1, John Deere H24C1, TMC RP329, TMC RP351 (Color)
Series
FLEET CHARGE
Mileage Rating
750,000 mi
Biodegradable
Biodegradable
Compatible Engine Type
Gasoline Engines, Diesel Engines, Natural Gas Engines
Base Formulation
Ethylene Glycol
Net Weight
55 gal
Phosphate-Free
Phosphate-Free
Product Form
Liquid
Minimum pH Level
8
Maximum pH Level
8.2
Boiling Point
224 Degrees F
Wire Color
Red

Description

Antifreeze Coolant, Coolant Type NOAT, Series FLEET CHARGE, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Red, Lifetime Rating 8 yr, Mileage Rating 750,000 mi, Freezing Point -34 Degrees F, Boiling Point 224 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free, Manufacturer Specifications Cummins CES 14603, John Deere H24A1, John Deere H24C1, TMC RP329, TMC RP351 (Color)

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.