Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, 55 gal., RTU

  • Mfr # FCA0B1

  • Zoro # G4037656


product price: $796.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Pink
Size
55 gal
Application
Antifreeze/Coolant for Heavy-Duty Diesel, Gasoline, and Natural Gas Engines Helps Protect All Cooling System Metals and Components Against Corrosion
Type
Concentrated
For Use With
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCA0B1
Zoro #
G4037656
UPC #
074804033465
Country of Origin
United States

Dimensions

Size
55 gal
Size/Net Weight
55 gal
Container Size
55 gal

Details

Color
Pink
Application
Antifreeze/Coolant for Heavy-Duty Diesel, Gasoline, and Natural Gas Engines Helps Protect All Cooling System Metals and Components Against Corrosion
Type
Concentrated
For Use With
Automotive
Appearance
Liquid
Features
Eliminates SCA mixing errors at Initial Fill, Incorporates Nitrite to provide Wet Sleeve Liner protection against Cavitation, Optimum Protection Against Freezing and Boil Over, Phosphate Free Formula Reduces the Risk of Scale, Provides Corrosion Protection of All Cooling System Metals and Components, Works in All Heavy-Duty Diesel, Gasoline and Natural Gas Engine Cooling Systems
Container Type
Drum
pH
7.5
Boiling Point (F)
317 Degrees F
Standards
ASTM D3306, ASTM D4985, ASTM D6210
pH Value
10.5
Freezing Point (F)
-34 Degrees F
Flash Point (F)
241 Degrees F
Item
Antifreeze Coolant
Dilution Ratio
50/50
Specific Gravity
1.11
Flash Point
241 Degrees F
Manufacturer Specifications
All Heavy-Duty Diesel, Gasoline, and Natural Gas Engine Cooling Systems, Caterpillar, CNH EG-3, CNH EG-4, Cummins 90T8-4, Cummins CES 14603, Detroit Fluid Specification 7SE298, Detroit Fluid Specification 93K217, Ford, Freightliner 48-22880, GCA A-A-52624, TMC RP329
Concentration Type
Concentrated
Biodegradable
Biodegradable
Silicate-Free
Contains Silicate
Maximum pH Level
10.5
Product Form
Liquid
Series
FLEET CHARGE
Compatible Engine Type
Gasoline Engines, Diesel Engines, Natural Gas Engines
Minimum pH Level
7.5
Freezing Point
-34 Degrees F
Phosphate-Free
Phosphate-Free
Base Formulation
Ethylene Glycol
Boiling Point
317 Degrees F
Net Weight
55 gal

Description

Antifreeze Coolant, Series FLEET CHARGE, Container Type Drum, Container Size 55 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Pink, Freezing Point -34 Degrees F, Boiling Point 317 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.