Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, 55 gal., RTU

  • Mfr # FXA0B1

  • Zoro # G4037610


product price: $1,270.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Color
Red
Size
55 gal
Application
Globally formulated coolant offers protection for all heavy-duty diesel, gasoline, and natural gas engine cooling systems-without SCAs (supplemental coolant additives). Long-term elastomer compatibility can extend service intervals. Offers protection up to 1 million mi/8 yr/20,000 hr on-road, off-highway use. OAT formula. Cannot mix with FINAL CHARGE(R) NOAT Extended Life formula.
Type
Concentrated
For Use With
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXA0B1
Zoro #
G4037610
UPC #
074804020670
Country of Origin
United States

Dimensions

Size
55 gal
Size/Net Weight
55 gal
Container Size
55 gal

Details

Color
Red
Application
Globally formulated coolant offers protection for all heavy-duty diesel, gasoline, and natural gas engine cooling systems-without SCAs (supplemental coolant additives). Long-term elastomer compatibility can extend service intervals. Offers protection up to 1 million mi/8 yr/20,000 hr on-road, off-highway use. OAT formula. Cannot mix with FINAL CHARGE(R) NOAT Extended Life formula.
Type
Concentrated
For Use With
Automotive
Appearance
Liquid
Features
Non-Abrasive formula can improve Water Pump Seal Life, Can be mixed with other Coolants, Eliminates Drop-Out, Gel and Reduces Scale, Eliminates the need for SCAS and Chemically Charged Filters, Heat Transfer for High-Temperature applications such as Engines with EGR and SCR Systems, Guaranteed protection for One Million Miles of On-Road use (8 Years or 20,000 Hours of Off-Road Use), Provides long term Elastomer Compatibility
Container Type
Drum
pH
8.5
Standards
ASTM D3306, ASTM D6210
Flash Point (F)
241 Degrees F
Freezing Point (F)
-34 Degrees F
Item
Antifreeze Coolant
pH Value
8.6
Specific Gravity
1.13
Dilution Ratio
50/50
Boiling Point (F)
242 Degrees F
Flash Point
241 Degrees F
Boiling Point
242 Degrees F
Concentration Type
Concentrated
Product Form
Liquid
Phosphate-Free
Phosphate-Free
Base Formulation
Ethylene Glycol
Coolant Type
OAT
Silicate-Free
Silicate-Free
Biodegradable
Biodegradable
Net Weight
55 gal
Compatible Engine Type
Gasoline Engines, Diesel Engines, Natural Gas Engines
Series
FLEET CHARGE
Manufacturer Specifications
CAT EC-1, CNH EG-3, CNH EG-4, Cummins CES 14603, Detroit Diesel 93K217, Deutz DQC CB-14, John Deere H24, Man 324 Type SNF, Mercedes DBL 7700, 326.3, MTU MTL 5048, Navistar MPAPS B-1 Type IIIA, Paccar, TMC RP329, Volvo/Mack
Mileage Rating
1,000,000 mi
Minimum pH Level
7.9
Lifetime Rating
8 yr
Maximum pH Level
8.6
Freezing Point
-34 Degrees F

Description

Antifreeze Coolant, Coolant Type OAT, Series FLEET CHARGE, Container Type Drum, Container Size 55 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Red, Lifetime Rating 8 yr, Mileage Rating 1,000,000 mi, Freezing Point -34 Degrees F, Boiling Point 242 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.