Shop PEAK

Antifreeze Coolant, 55 gal., RTU

  • Mfr # PXA0B1
  • Zoro # G4037708

product price: 
$
782.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Color
Amber
Size
55 gal
Application
Formulated to help protect a vehicle through its entire service life when complete cooling system flush and fill and specified maintenance are performed. Proprietary inhibitors provide maximum rust and corrosion protection in all automobiles and light trucks regardless of make, model, year, or original antifreeze color.
Type
Concentrated
For Use With
Automotive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PXA0B1
Zoro #
G4037708
UPC #
074804033977
Country of Origin
United States
Color
Amber
Application
Formulated to help protect a vehicle through its entire service life when complete cooling system flush and fill and specified maintenance are performed. Proprietary inhibitors provide maximum rust and corrosion protection in all automobiles and light trucks regardless of make, model, year, or original antifreeze color.
Type
Concentrated
For Use With
Automotive
Appearance
Liquid
Features
Amber Color will not change the current Antifreeze Color when used for Topping Off, Non 2-Eh formula that is Silicate-Free, Formulated for use in all American, Asian and European Automobiles
Container Type
Drum
pH
7.5
Specific Gravity
1.12
Dilution Ratio
50/50
Boiling Point (F)
317 Degrees F
Standards
ASTM D3306, ASTM D4985, ASTM D6210
pH Value
8
Freezing Point (F)
-34 Degrees F
Flash Point (F)
241 Degrees F
Item
Antifreeze Coolant
Flash Point
241 Degrees F
Series
Global LifeTime
Compatible Vehicle Type
Light Duty Trucks, Medium Duty Trucks, Motorcycles, Cars
Manufacturer Specifications
All Vehicles, Chrysler MS-12106, Chrysler MS-7170, Chrysler MS-9769, Ford ESE-M97B44-A, Ford WSS-M97B44-D, Ford WSS-M97B51-A1, Ford WSS-M97B57-A1, GM 1825M, GMW 3420
Product Form
Liquid
Base Formulation
Ethylene Glycol
Concentration Type
Concentrated
Maximum pH Level
7.5
Silicate-Free
Silicate-Free
Coolant Type
OAT
Freezing Point
-34 Degrees F
Biodegradable
Biodegradable
Boiling Point
317 Degrees F
Net Weight
55 gal
Wire Color
Amber

Dimensions

Size
55 gal
Size/Net Weight
55 gal
Container Size
55 gal
Fits Chest Size
Amber Color will not change the current Antifreeze Color when used for Topping Off, Non 2-Eh formula that is Silicate-Free, Formulated for use in all American, Asian and European Automobiles

Description

Antifreeze Coolant, Coolant Type OAT, Series Global LifeTime, Container Type Drum, Container Size 55 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Amber, Freezing Point -34 Degrees F, Boiling Point 317 Degrees F, Biodegradable Biodegradable, Silicate-Free Silicate-Free, Manufacturer Specifications All Vehicles, Chrysler MS-12106, Chrysler MS-7170, Chrysler MS-9769, Ford ESE-M97B44-A, Ford WSS-M97B44-D, Ford WSS-M97B51-A1, Ford WSS-M97B57-A1, GM 1825M, GMW 3420

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.