Shop PEAK
Additional $910.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Diesel Exhaust Fluid, Blue DEF, Tote, 330 Gal, API/ISO-22241-1
Mfr # DEF330P
Zoro # G4017259
product price:Â
$
2,092.99
/ea
Key Features
Compatible Systems
SCR Systems
Container Size
330 gal
Series
Blue DEF
Color
Colorless
Specific Gravity
1.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DEF330P
- Zoro #
- G4017259
- UPC #
- 074804033090
- Country of Origin
- United States
Dimensions
- Container Size
- 330 gal
Details
- Item
- Diesel Exhaust Fluid
- Compatible Systems
- SCR Systems
- Container Type
- Tote
- Series
- Blue DEF
- Color
- Colorless
- Specific Gravity
- 1.09
- Features
- Classified as Minimum Risk for Transportation, Non-Toxic, Stable
- Standards
- API, ISO-22241-1
- Flammability
- Nonflammable
Description
Diesel Exhaust Fluid, Container Size 330 gal, Standards API, ISO-22241-1, Container Type Tote, Color Colorless, Compatible Systems SCR Systems, Features Classified as Minimum Risk for Transportation, Non-Toxic, Stable, Flammability Nonflammable, Series Blue DEF, Specific Gravity 1.09
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.