Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Focus Loupe, 5X, 25.4mm Lens Dia.

  • Mfr # TS1960

  • Zoro # G4310330


product price: $18.95
/ea

Key Features

Power
5X
Diopter
16D
Focal Distance (In./mm)
2 in
Lens Dia. (mm)
25.4
Features
360 Degrees Clear Acrylic Base Admits Light From All Directions, Optical Quality Glass Lens Elements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1960
Zoro #
G4310330
UPC #
053661005426
Country of Origin
Japan

Dimensions

Lens Dia. (mm)
25.4
Lens Diameter
25.40 mm

Details

Item
General Loupe
Power
5X
Diopter
16D
Focal Distance (In./mm)
2 in
Features
360 Degrees Clear Acrylic Base Admits Light From All Directions, Optical Quality Glass Lens Elements
Focal Distance
2 in
Product Type
General Loupe

Description

General Loupe, Power 5X, Diopter 16D, Focal Distance 2 in, Lens Diameter 25.40 mm, Features 360 Degrees Clear Acrylic Base Admits Light From All Directions, Optical Quality Glass Lens Elements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.