Focus Light Loupe, 15X, 20.3mm Lens Dia.
Mfr # TS2023
Zoro # G4310288
product price: $79.16
/ea
Free Shipping & Returns
Key Features
Power
15X
Diopter
16D
Focal Distance (In./mm)
0.8 in
Lens Dia. (mm)
20.3
Features
Optical Quality Glass Lens Elements
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS2023
Zoro #
G4310288
UPC #
-
Country of Origin
Japan
Dimensions
Lens Dia. (mm)
20.3
Lens Diameter
20.30 mm
Details
Item
Focus Light Loupe
Power
15X
Diopter
16D
Focal Distance (In./mm)
0.8 in
Features
Optical Quality Glass Lens Elements
Focal Distance
0.8 in
Product Type
Focus Light Loupe
Description
If you are looking for a quality loupe, the Peak TS2023 Focus Light Loupe is just what you need. The 15X magnification allows you to examine even the smallest details with ease. The optical quality glass lens elements of this loupe ensure that your images are crisp and clear. With a 16D diopter, the 20.3mm lens diameter provides magnification without compromising on comfort or eye strain. Its 0.8 in focal distance ensures that your eyes remain at a comfortable distance from the subject of examination. This loupe also has a ratcheting head which allows for easy positioning of the light source, while its focus lock prevents accidental changes in position when working with small objects or lenses. If you work with miniatures or microscope slides, the Peak TS2023 Focus Light Loupe is an essential tool to have on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.