This item is Discontinued.

Peak Peak & Herculiner PEPB53 50 Peak OEM European Engine Coolant Original Equipment Technology; Pink P34-PEPB53

Peak & Herculiner PEPB53 50 Peak OEM European Engine Coolant Original Equipment Technology; Pink (Discontinued)

  • Mfr # P34-PEPB53
  • Zoro # G004067761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P34-PEPB53
Zoro #
G004067761
UPC #
-
Country of Origin
United States

Description

Peak original equipment technology antifreeze + coolant for Asian vehicles is a line of premium coolants specifically designed to match the technology and color requirements of Asian vehicles. Each coolant is formulated with the same corrosion inhibitor technology that protected your vehicle straight from the factory. These formulas will provide excellent protection against rust and corrosion to all cooling system metals.

Features
  • Protects All Cooling System Metals From Rust And Corrosion
  • Meets The Performance Requirements Of ASTM D3306 And JIS K2234
  • Service Life Of Up To 5 Year Or 150,000 Mile With A Complete Cooling System Flush And Fill
  • Designed To Match The Technology And Color Requirements Of Asian Vehicle
Specifications
  • Type: 50/50 Pre-Diluted
  • Unit Size: 1 Gallon
  • Unit Type: Jug
  • Color: Pink
  • Country of Origin: USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.