Zoro Homepage

Measuring Loupe Combo Set

  • Mfr # TS2004

  • Zoro # G4310245


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Power
10X
Diopter
16D
Focal Distance (In./mm)
1
Lens Dia. (mm)
20.3
Includes
(5) Scales: #2, #3, #5, #8, #12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS2004
Zoro #
G4310245
UPC #
-
Country of Origin
Japan

Dimensions

Lens Dia. (mm)
20.3
Lens Diameter
20.30 mm

Details

Item
Measuring Loupe Combo Set
Power
10X
Diopter
16D
Focal Distance (In./mm)
1
Includes
(5) Scales: #2, #3, #5, #8, #12
Features
Loupe And Scales Come In a Plastic Storage Box
Focal Distance
1 in
Product Type
Measuring Loupe Combo Set

Description

Measuring Loupe Combo Set, Power 10X, Diopter 16D, Focal Distance 1 in, Lens Diameter 20.30 mm, Features Loupe And Scales Come In a Plastic Storage Box, Includes (5) Scales: #2, #3, #5, #8, #12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.