Zoro Homepage

Wiper Blade, Conventional, Rubber, 14" Size

  • Mfr # MXV141

  • Zoro # G106451529


product price: $7.39
/ea

Key Features

Includes
Connector Adapter
Series
MAX VISION
Blade Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXV141
Zoro #
G106451529
UPC #
074804903256
Country of Origin
Viet Nam

Dimensions

Size
14 in

Details

Item
Wiper Blade
Includes
Connector Adapter
Series
MAX VISION
Blade Material
Rubber

Description

Wiper Blade, Blade Material Rubber, Includes Connector Adapter, Series MAX VISION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.