Zoro Homepage

Wiper Blade, Hybrid, Silicone, 13" Size

  • Mfr # PSH131

  • Zoro # G806888182


product price: $13.75
/ea

Key Features

Series
SILICONE PLUS
Includes
Connector Adapter
Blade Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSH131
Zoro #
G806888182
UPC #
074804100136
Country of Origin
Viet Nam

Dimensions

Size
13 in

Details

Item
Wiper Blade
Series
SILICONE PLUS
Includes
Connector Adapter
Blade Material
Silicone

Description

Wiper Blade, Blade Material Silicone, Includes Connector Adapter, Series SILICONE PLUS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.