Zoro Homepage

Wiper Blade, Synthetic Dual Rubber, 17" Sz

  • Mfr # SB171

  • Zoro # G306451633


product price: $10.65
/ea

Key Features

Series
SNOW BEAST
Includes
Connector Adapter
Blade Material
Synthetic Dual Rubber
Adapter Included
Yes
Blade Type
Beam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB171
Zoro #
G306451633
UPC #
074804061338
Country of Origin
Viet Nam

Dimensions

Size
17 in

Details

Item
Wiper Blade
Series
SNOW BEAST
Includes
Connector Adapter
Blade Material
Synthetic Dual Rubber
Adapter Included
Yes
Blade Type
Beam

Description

Wiper Blade, Blade Type Beam, 17 in, Blade Material Synthetic Dual Rubber, Adapter Included Yes, Includes Connector Adapter, Series SNOW BEAST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.